Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-S 6Ckt 600Mm Sn

  • Mfr # 2162731064

  • Zoro # G405790008


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731064
Zoro #
G405790008
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22
Cable Length
600.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Color
Black
Material
Polyester Alloy
Connector Type
Male-Pigtail
Application
Signal, Wire-to-Wire
Hole Center to Center
2.54 mm
Terminal Type
Crimp or Compression
Number of Rows
1
Wire Range
22 AWG
Type
Discrete Wire Assembly
Max. Voltage
600V AC/DC
Current Rating
3 A
Number of Contacts
6
Features
Single Ended
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
3.0A
Product Name
SL
Overmolded
No
Material - Plating Termination
Tin
Material - Resin
Polyester Alloy
Material - Metal
Phosphor Bronze
Circuits (Loaded)
6
Assembly Configuration
Single Ended Connector
Single Ended
Yes
Wire/Cable Type
UL 11028
Connector to Connector
SL-to-Pigtail
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.