Zoro Homepage

Sl Positive Lock P-S 8Ckt 150Mm Sn

  • Mfr # 2162731082

  • Zoro # G105789814


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Length
150 mm
Series
216273
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731082
Zoro #
G105789814
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Cable Length
150.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.