
Sl Positive Lock P-S 8Ckt 300Mm Sn
Mfr # 2162731083
Zoro # G805789725
product price: $4.85
/eaSold in multiples of 16 for $77.60
Key Features
Insulation Material
None
Maximum Voltage
600 V
Current
3 A
Length
300 mm
Material
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162731083
Zoro #
G805789725
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
1.63 mm
Details
Item
Male-Pigtail Connector
Insulation Material
None
Maximum Voltage
600 V
Current
3 A
Material
Polyester Alloy
Color
Black
Connector Type
Male-Pigtail
Number of Contacts
8
Max. Voltage
600V AC/DC
Number of Rows
1
Terminal Type
Crimp or Compression
Features
Single Ended
Wire Range
22 AWG
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.