
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162731084
Zoro #
G805789671
UPC #
-
Country of Origin
India
Dimensions
Length
600 mm
Max. Insulation Dia.
1.63 mm
Details
Item
Male-Pigtail Connector
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Connector Type
Male-Pigtail
Contact Finish
Tin Plated
Type
Male-Pigtail
Number of Contacts
8
Hole Center to Center
2.54 mm
Number of Rows
1
Features
Single Ended
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Current Rating
3 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.