
Sl Positive Lock R-S 5Ckt 150Mm Sn
Mfr # 2162711052
Zoro # G005789051
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Length
150 mm
Connector Type
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162711052
Zoro #
G005789051
UPC #
-
Country of Origin
China
Dimensions
Length
150 mm
Max. Insulation Dia.
1.63 mm
Details
Item
Female-Pigtail Connector
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Connector Type
Female-Pigtail
Material
Polyester Alloy
Color
Black
Wire Range
22 AWG
Current Rating
3 A
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Number of Contacts
5
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Tin Plated
Features
Single Ended
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.