
Sl Positive Lock R-S 5Ckt 300Mm Sn
Mfr # 2162711053
Zoro # G405789446
product price: $3.59
/eaSold in multiples of 30 for $107.70
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Length
300 mm
Connector Type
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162711053
Zoro #
G405789446
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Max. Insulation Dia.
1.63 mm
Details
Item
Female-Pigtail Connector
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Connector Type
Female-Pigtail
Color
Black
Material
Polyester Alloy
Max. Voltage
600V AC/DC
Wire Range
22 AWG
Number of Contacts
5
Number of Rows
1
Contact Finish
Tin Plated
Features
Single Ended
Type
Female-Pigtail
Current Rating
3 A
Terminal Type
Crimp or Compression
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.