Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 22 AWG Max, Black, Polyester Alloy Insulation, 600 V, 3 A 2162711054

Wire Connector, 22 AWG Max, Black, Polyester Alloy Insulation, 600 V, 3 A (Discontinued)

  • Mfr # 2162711054
  • Zoro # G705789511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162711054
Zoro #
G705789511
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Length
600 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
600.00mm

Details

Item
Wire Connector
Type
Crimp
Color
Black
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
RoHS Compliant
Yes
Series
216271
Material
Phosphor Bronze
Application
Signal, Wire-to-Board, Wire-to-Wire
Features
Single Ended
Hole Center to Center
2.54 mm
Number of Contacts
5
Number of Rows
1
Finish
Tin Plated
Circuits (Loaded)
5
Assembly Configuration
Single Ended Connector
Material - Plating Mating
Tin
Overmolded
No
Lock to Mating Part
Yes
Single Ended
Yes
Wire/Cable Type
UL 11028
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Connector to Connector
SL-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.