
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162711061
Zoro #
G705789450
UPC #
-
Country of Origin
China
Dimensions
Length
100 mm
Max. Insulation Dia.
1.63 mm
Details
Item
Female-Pigtail Connector
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Material
Polyester Alloy
Color
Black
Connector Type
Female-Pigtail
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin Plated
Wire Range
22 AWG
Type
Female-Pigtail
Terminal Type
Crimp or Compression
Features
Single Ended
Number of Contacts
6
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.