Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock R-S 6Ckt 50Mm Sn 2162711060

Sl Positive Lock R-S 6Ckt 50Mm Sn (Discontinued)

  • Mfr # 2162711060
  • Zoro # G105789463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162711060
Zoro #
G105789463
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Cable Length
50.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Connector Type
Female-Pigtail
Series
216271
Material
Polyester Alloy
Color
Black
Number of Rows
1
Type
Female-Pigtail
Max. Voltage
600V AC/DC
Contact Finish
Tin Plated
Wire Range
22 AWG
Hole Center to Center
2.54 mm
Current Rating
3 A
Features
Single Ended
Number of Contacts
6
Terminal Type
Crimp or Compression
Application
Signal, Wire-to-Board, Wire-to-Wire
Terminal Finish
Tin Plated
Assembly Configuration
Single Ended Connector
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
3.0A
Material - Plating Mating
Tin
Material - Resin
Polyester Alloy
Material - Metal
Phosphor Bronze
Overmolded
No
Lock to Mating Part
Yes
Connector to Connector
SL-to-Pigtail
Product Name
SL
Circuits (Loaded)
6
Single Ended
Yes
Wire/Cable Type
UL 11028

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.