Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock R-S 8Ckt 100Mm Sn

  • Mfr # 2162711081

  • Zoro # G405789354


product price: $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Connector Type
Female-Pigtail
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162711081
Zoro #
G405789354
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22
Cable Length
100.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Connector Type
Female-Pigtail
Color
Black
Series
216271
Material
Polyester Alloy
Application
Signal, Wire-to-Board, Wire-to-Wire
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Rows
1
Wire Range
22 AWG
Number of Contacts
8
Contact Finish
Tin Plated
Features
Single Ended
Current Rating
3 A
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Overmolded
No
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 11028
Material - Plating Mating
Tin
Single Ended
Yes
Product Name
SL
Circuits (Loaded)
8
Material - Resin
Polyester Alloy
Assembly Configuration
Single Ended Connector
Connector to Connector
SL-to-Pigtail
Lock to Mating Part
Yes
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.