Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Term Crp F Box Tin 2430 Reel 700580069

Sl Term Crp F Box Tin 2430 Reel (Discontinued)

  • Mfr # 700580069
  • Zoro # G005964595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700580069
Zoro #
G005964595
UPC #
822350748179
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
3.81 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Crimp Terminal
Series
70058
Material
Phosphor Bronze
Connector Type
Female
Application
Signal, Wire-to-Board, Wire-to-Wire
Terminal Type
Crimp or Compression
Sub-Category
Crimp Terminals
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.