
Sl Term Crp Hifrc F 15 Sau 32-36 Loose
Mfr # 16021121
Zoro # G105790315
product price: $0.20
/eaSold in multiples of 450 for $90.00
Key Features
Type
Crimp
Maximum Wire Size
32 AWG
Material
Phosphor Bronze
Series
71851
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16021121
Zoro #
G105790315
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
32 AWG
Wire Insulation Diameter
0.64mm max.
Details
Item
Wire Connector
Type
Crimp
Material
Phosphor Bronze
Series
71851
Application
Signal
Material - Plating Mating
Gold
Plating min - Mating
0.381µm
Gender
Female
Material - Plating Termination
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.