Zoro Homepage
This item is Discontinued.
Molex SL WTW Conn SR TPA Opt E 5Ck 70107-5005

SL WTW Conn SR TPA Opt E 5Ck (Discontinued)

  • Mfr # 70107-5005
  • Zoro # G7921800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70107-5005
Zoro #
G7921800
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Hole Center to Center
2.54 mm
Material
Polyester
Number of Rows
1
Number of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.