Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SL WtW Conn SR W/MtgE Opt B 23Ckt

  • Mfr # 70107-0057

  • Zoro # G2755198


product price: $2.39
/ea
Sold in multiples of 40 for $95.60

Key Features

Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70107-0057
Zoro #
G2755198
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.