
SL WtW Conn SR W/MtgE Opt B 4Ckt
Mfr # 70107-0038
Zoro # G4039698
product price: $1.25
/eaSold in multiples of 70 for $87.50
Key Features
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70107-0038
Zoro #
G4039698
UPC #
-
Country of Origin
Malaysia
Details
Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
2.54 mm
Number of Contacts
4
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.