Zoro Homepage

SL WtW Conn SR W/MtgE Opt F 5Ckt LATCH

  • Mfr # 70107-5039

  • Zoro # G4040133


product price: $1.15
/ea
Sold in multiples of 4000 for $4,600.00

Key Features

Color
Black
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Material
Polyester
Number of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70107-5039
Zoro #
G4040133
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Material
Polyester
Number of Contacts
5
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.