
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70107-0009
Zoro #
G7768920
UPC #
-
Country of Origin
Unknown
Details
Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polyester
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Number of Contacts
10
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.