
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070016
Zoro #
G905911200
UPC #
-
Country of Origin
United States
Details
Color
Black
Number of Rows
1
Max. Temp.
105°C
Connector Type
Plug
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Number of Contacts
17
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.