Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlimGrid Recpt /oTape GFLF 24Ckt

  • Mfr # 78120-2407

  • Zoro # G4049443


product price: $1.39
/ea
Sold in multiples of 64 for $88.96

Key Features

Color
Black
Number of Rows
2
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
125 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78120-2407
Zoro #
G4049443
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
Surface Mount Connector
Color
Black
Number of Rows
2
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
125 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
125V AC
Hole Center to Center
1.27 mm
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Number of Contacts
24
Contact Finish
Gold Plated
Current Rating
1.4 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.