Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slimgrid Shrd Hdr Ra Smt 0.05Aulf 10Ckt

  • Mfr # 2011730010

  • Zoro # G205926348


product price: $1.59
/ea
Sold in multiples of 55 for $87.45

Key Features

Max. Voltage
125V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
201173
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011730010
Zoro #
G205926348
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.051 µm

Details

Max. Voltage
125V AC
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
201173
Standards
CSA Certified; UL E29179
Hole Center to Center
1.27 mm
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Surface Mount
Number of Rows
2
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
Current Rating
1.4 A
Number of Contacts
10
Contact Finish
Gold Plated
Lock to Mating Part
Yes
Component Type
PCB Header
PCB Retention
None
Material - Metal
Copper Alloy
Polarized to PCB
No
Current - Maximum per Contact
1.4A
CSA
LR19980
Pitch - Mating Interface
1.27mm
Max-Duration
10
Guide to Mating Part
Yes
Shrouded
Fully
Keying to Mating Part
None
Max-Temp
260
PCB Locator
No
Glow-Wire Capable
No
Orientation
Right Angle
Product Name
Slim-Grid
Circuits (Loaded)
10
Temperature Range - Operating
-55° to +105°C
Material - Plating Termination
Matte Tin
Material - Resin
Liquid Crystal Polymer
Material - Plating Mating
Gold
Durability (mating cycles max)
500
Flammability
94V-0
Plating min - Mating
0.051µm
Breakaway
No
UL
E29179
First Mate / Last Break
No
Polarized to Mating Part
Yes
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.