
SMA JACK, RECPT, 2 HOLE FLANGE W/SCREWS
Mfr # 73251-1853
Zoro # G900415574
product price: $19.99
/eaSold in multiples of 5 for $99.95
Key Features
PCB Thickness - Recommended
4.70mm
Keying to Mating Part
None
Frequency
27 GHz
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
PCB Mounting
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73251-1853
Zoro #
G900415574
UPC #
-
Country of Origin
United States
Dimensions
PCB Thickness - Recommended
4.70mm
Details
Keying to Mating Part
None
Frequency
27 GHz
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
PCB Mounting
Surface Mount
Gender
Jack
Panel Mount Method
Flange
Panel Mount
Yes
Orientation
Straight
Impedance
50Ω
Reverse Polar
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.