Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sma Plug Str  Rg405 (Sr .085)  50 Ohm 732512430

Sma Plug Str Rg405 (Sr .085) 50 Ohm (Discontinued)

  • Mfr # 732512430
  • Zoro # G305932119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732512430
Zoro #
G305932119
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Type
Plug
Cable Attachment
Solder
Wire/Cable Type
RG-405 2.18mm
Series
73251
Product Name
SMA
Impedance
50Ω
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Frequency
18 GHz
Keying to Mating Part
None
Style
Cable
Reverse Polar
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.