Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Small Form-Factor Pluggable Plus (Sfp+) Stacked 2-By-2 Multi-Port Connector With 4 Lightpipe Ports 760915001

Small Form-Factor Pluggable Plus (Sfp+) Stacked 2-By-2 Multi-Port Connector With 4 Lightpipe Ports (Discontinued)

  • Mfr # 760915001
  • Zoro # G405951287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760915001
Zoro #
G405951287
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.07mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76091
Standards
CSA Certified; UL E29179
Number of Ports
4
Material
High Temperature Thermoplastic, Polycarbonate
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Color
Black, Clear
Number of Rows
2
Flammability Rating
UL 94V-0
Connector Type
Female
Number of Contacts
80
Terminal Finish
Tin Plated
Current Rating
0.5 A
Terminal Type
Through Hole - Compliant Pin
PCB Retention
Yes
Material - Plating Mating
Gold
Orientation
Right Angle
Pitch - Mating Interface
0.80mm
Polarized to PCB
Yes
UL
E29179
Plating min - Mating
0.762µm
Shield Type
EMI Gasket
Temperature Range - Operating
-40° to +85°C
CSA
LR19980
Material - Metal
High Performance Alloy (HPA)
Product Name
SFP Plus,SFP+
Current - Maximum per Contact
0.5A
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Waterproof / Dustproof
No
Lock to Mating Part
Yes
Shielded
Yes
PCB Locator
Yes
Material - Plating Termination
Tin
Voltage - Maximum
120V AC (RMS)/DC
Circuits Detail
80
Durability (mating cycles max)
100
Polarized to Mating Part
Yes
Keying to Mating Part
None
Component Type
Receptacle
Color - Resin
Black, Clear (Blue Tint)
Grounding to Panel
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.