Zoro Homepage

Smb Jack Fakra R/A Pcb 50 Ohm T&R

  • Mfr # 734036507

  • Zoro # G605951384


product price: $3.35
/ea
Sold in multiples of 250 for $837.50

Key Features

Application
Automotive
Series
73403
Type
Subminiature
Connector Type
Jack
Frequency
6 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734036507
Zoro #
G605951384
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Application
Automotive
Series
73403
Type
Subminiature
Connector Type
Jack
Frequency
6 GHz
Keying to Mating Part
Yes
Product Name
FAKRA,SMB
Reverse Polar
No
Orientation
Right Angle
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Style
PCB
PCB Mounting
Through Hole
Impedance
50Ω

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.