
Smp Jack Adapter
Mfr # 734153021
Zoro # G705982332
product price: $16.85
/eaSold in multiples of 10 for $168.50
Key Features
Series
73415
Type
Subminiature
Impedance
50Ω
Gender
Jack/Jack
Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734153021
Zoro #
G705982332
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Series
73415
Type
Subminiature
Impedance
50Ω
Gender
Jack/Jack
Orientation
Straight
Keying to Mating Part
None
Frequency
40 GHz
Power / Voltage
VOLTAGE: 335 Vrms@Sea Level
Reverse Polar
No
Style
Adapter, Within-Series Adapter
Product Name
Adapter,SMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.