Zoro Homepage

SMPM JACK/JACK BULLET

  • Mfr # 73300-0225

  • Zoro # G2760210


product price: $14.15
/ea
Sold in multiples of 5 for $70.75

Key Features

Reverse Polar
No
Orientation
Straight
Frequency
65 GHz
Impedance
50Ω
Gender
Jack/Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73300-0225
Zoro #
G2760210
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Reverse Polar
No
Orientation
Straight
Frequency
65 GHz
Impedance
50Ω
Gender
Jack/Jack
Power / Voltage
VOLTAGE: 217 Vrms@Sea Level

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.