
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190360008
Zoro #
G305899672
UPC #
-
Country of Origin
United States
Dimensions
Wire Size (AWG)
14, 16
Details
Insulation Color
Blue
Insulation Type
Nylon (PA)
Standards
CSA Listed; UL E152602
Wire Range
16 to 14 AWG
Seam
Closed
Type
Snap Plug
Connection Material
Copper
Connection Type
Male
Insulation Dia
4.30mm max.
UL
E152602
Material - Plating Mating
Tin
Insulated
Partial
Orientation
Straight
Series
19036
Glow-Wire Capable
No
Lock to Mating Part
None
Material - Plating Termination
Tin
Flammability
94V-2
CSA
LR18689
Product Name
Avikrimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.