Zoro Homepage

Snap Plug Insulkrimp (B-279X)

  • Mfr # 190340007

  • Zoro # G105899551


product price: $0.31
/ea
Sold in multiples of 300 for $93.00

Key Features

Insulation Color
Blue
Insulation Type
PVC
Standards
CSA Listed; UL E152602
Connection Type
Male
Wire Range
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190340007
Zoro #
G105899551
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
14, 16

Details

Insulation Color
Blue
Insulation Type
PVC
Standards
CSA Listed; UL E152602
Connection Type
Male
Wire Range
16 to 14 AWG
Seam
Closed
Max. Voltage
600V
Connection Material
Copper
Insulation Dia
4.40mm max.
Series
19034
CSA
LR18689
Orientation
Straight
Product Name
InsulKrimp
Type
Snap Plug
Lock to Mating Part
None
UL
E152602
Insulated
Partial
Flammability
94V-0
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.