
Snap Plug Krimptite .180 (B-179) Spm
Mfr # 190330005
Zoro # G605899570
product price: $0.22
/eaSold in multiples of 455 for $100.10
Key Features
Series
19033
Termination Interface Style
Crimp or Compression
Insulation
None
UL
E152602
Product Name
Krimptite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190330005
Zoro #
G605899570
UPC #
-
Country of Origin
United States
Dimensions
Wire Size (AWG)
14, 16
Details
Series
19033
Termination Interface Style
Crimp or Compression
Insulation
None
UL
E152602
Product Name
Krimptite
CSA
LR18689
Type
Snap Plug
Material - Metal
Brass
Lock to Mating Part
None
Glow-Wire Capable
No
Material - Plating Termination
Tin
Orientation
Straight
Insulated
No
Gender
Male
Barrel Type
Closed
Material - Plating Mating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.