Zoro Homepage
This item is Discontinued.
Molex Wire Connector, 14 AWG Max, Blue, Nylon Insulation 19036-0007

Wire Connector, 14 AWG Max, Blue, Nylon Insulation (Discontinued)

  • Mfr # 19036-0007
  • Zoro # G300463021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19036-0007
Zoro #
G300463021
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
4.3 mm

Details

Item
Wire Connector
Color
Blue
Insulation Material
Nylon
UL 94 Flammability Rating
V-2
RoHS Compliant
Compliant
Standards
CSA Certified; UL E152602
Finish
Tin Plated
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.