Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Snap Plug Recept. Avikrimp (Brb-8180) 190390009

Snap Plug Recept. Avikrimp (Brb-8180) (Discontinued)

  • Mfr # 190390009
  • Zoro # G105899858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190390009
Zoro #
G105899858
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
14, 16

Details

Insulation Color
Blue
Insulation Type
PVC
Standards
CSA Listed; UL E152602
Max. Temp.
105 Degrees C
Connection Material
Brass
Connection Type
Female, Crimp or Compression
Wire Range
16 to 14 AWG
Seam
Closed
Insulation Dia
3.81mm max.
Type
Snap Receptacle
Orientation
Straight
Voltage - Maximum
Per Wire Specification
Insulated
Fully
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
None
Material - Plating Mating
Tin
Flammability
94V-0
Gender
Female
Series
19039
UL
E152602
Glow-Wire Capable
No
Termination Interface Style
Crimp or Compression
Material - Plating Termination
Tin
Product Name
Avikrimp
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.