Zoro Homepage

Snapmate Housing/Split Sleeve Kit Black

  • Mfr # 1060730021

  • Zoro # G905786075


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Type
Adapter
Color
Black
Number of Ports
1
Material
Polymer
Series
106073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060730021
Zoro #
G905786075
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector Kit
Type
Adapter
Color
Black
Number of Ports
1
Material
Polymer
Series
106073
Connector Type
Female-Female
Product Name
SnapMate
Ferrule Material
Phosphor Bronze
Component Type
Plug Cable Kit
Shutter
No
Orientation
Straight
Alignment Sleeve
Metal
Shielded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.