Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 14 AWG, Nylon Insulated, Crimp Termination Only

  • Mfr # 191980025

  • Zoro # G405899817


product price: $0.26
/ea
Sold in multiples of 336 for $87.36

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
#10
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191980025
Zoro #
G405899817
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10
Wire Insulation Diameter
4.30mm max.

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Type
Nylon
Standards
UL E32244
CSA
LR18689
Barrel Type
Closed
Plating min - Mating
2.540µm
Flammability
94V-0
Series
19198
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.