Zoro Homepage

Spot-On 2.0 W/B Smt Retainer 3P

  • Mfr # 2011964030

  • Zoro # G405963716


product price: $0.08
/ea
Sold in multiples of 2000 for $160.00

Key Features

Color
Gray
Insulation Material
Polyester
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Series
201196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011964030
Zoro #
G405963716
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyester
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Series
201196
Material
Polyester
Number of Contacts
3
Number of Rows
1
Circuits (Loaded)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.