
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397000102
Zoro #
G505918203
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
14, 16, 18, 20, 22, 24, 26
Details
Type
Euro Block
Application
Wire-to-Board
Current - Maximum per Contact
18.0A
Pitch - Mating Interface
5.08mm
Material - Plating Termination
Tin
Orientation
45° Angle
Voltage - Maximum
300V
Component Type
Push-Button
Entry Angle
45° Angle
Polarized to Mating Part
No
Stackable
No
Lock to Mating Part
No
Material - Resin
Nylon
Number of Rows
1
Series
39700
Product Name
ESE,Eurostyle Fixed Mount
Panel Mount
Yes
Color - Resin
Green
Circuits (Loaded)
2
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.