
Terminal Block, 10 A, 300 V, 14 AWG
Mfr # 397000903
Zoro # G305918212
product price: $1.25
/eaSold in multiples of 85 for $106.25
Key Features
Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Type
Euro Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397000903
Zoro #
G305918212
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Details
Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Type
Euro Block
Application
Wire-to-Board
Series
39700
Entry Angle
Vertical
Lock to Mating Part
No
Component Type
Push-Button
Circuits (Loaded)
3
Number of Rows
1
Orientation
Vertical
Stackable
No
Product Name
ESE,Eurostyle Fixed Mount
Polarized to Mating Part
No
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Panel Mount
Yes
Pitch - Mating Interface
5.00mm
Material - Plating Termination
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.