Zoro Homepage
This item is Discontinued.
Molex Spring Term Blk 7.5Mm 4P Lt Gry 397000504

Spring Term Blk 7.5Mm 4P Lt Gry (Discontinued)

  • Mfr # 397000504
  • Zoro # G905918186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397000504
Zoro #
G905918186
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
14, 16, 18, 20, 22, 24, 26

Details

Type
Euro Block
Application
Wire-to-Board
Series
39700
Polarized to Mating Part
No
Material - Plating Termination
Tin
Pitch - Mating Interface
7.50mm
Entry Angle
45° Angle
Orientation
45° Angle
Color - Resin
Gray (Light)
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
4
Voltage - Maximum
300V
Panel Mount
Yes
Stackable
No
Current - Maximum per Contact
10.0A
Number of Rows
1
Lock to Mating Part
No
Component Type
Push-Button
Material - Resin
Nylon
Product Name
ESE,Eurostyle Fixed Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.