
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397000202
Zoro #
G405798448
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
18, 20, 22, 24, 26
Details
Type
Euro Block
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
6.0A
Component Type
Push-Button
Material - Plating Termination
Tin
Entry Angle
Vertical
Circuits (Loaded)
2
Color - Resin
Green
Voltage - Maximum
150V
Product Name
ESE,Eurostyle Fixed Mount
Material - Resin
Nylon
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Series
39700
Stackable
No
Polarized to Mating Part
No
Application
Wire-to-Board
Number of Rows
1
Lock to Mating Part
No
Panel Mount
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.