
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2177931101
Zoro #
G605922421
UPC #
-
Country of Origin
India
Dimensions
Wire Insulation Diameter
0.95mm-1.40mm
Wire Size (AWG)
24
Cable Length
75.00mm
Details
Color - Resin
Black
Series
217793
Material - Plating Termination
Tin
Assembly Configuration
Pre-crimped Lead Only
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Material - Resin
PVC
Wire/Cable Type
UL 10002
Gender
Male-Pigtail
Product Name
Squba
Number of Rows
1
Current - Maximum per Contact
5.5A
Circuits (Loaded)
1
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Material - Metal
Copper Alloy
Voltage - Maximum
125V
Connector to Connector
Squba Crimp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.