
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153462121
Zoro #
G905922541
UPC #
-
Country of Origin
India
Dimensions
Wire Insulation Diameter
1.90mm-2.40mm
Wire Size (AWG)
16
Cable Length
75.00mm
Details
Product Name
Squba
Current - Maximum per Contact
14.0A
Voltage - Maximum
600V
Material - Metal
Copper Alloy
Connector to Connector
Squba-to-Pigtail
Series
215346
Color - Resin
Red
Single Ended
Yes
Plating min - Mating
2.540µm
Assembly Configuration
Pre-crimped Lead Only
Number of Rows
1
Lock to Mating Part
Yes
Wire/Cable Type
UL 11028
Gender
Female-Pigtail
Pitch - Mating Interface
3.60mm
Material - Resin
Modified Polystyrene
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Matte Tin
Circuits (Loaded)
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.