
Squba 3.6 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly
Mfr # 2166211021
Zoro # G505948620
product price: $5.39
/eaSold in multiples of 1100 for $5,929.00
Key Features
Color
Black
Max. Voltage
600V
Length
150 mm
Connector Type
Female-Pigtail
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2166211021
Zoro #
G505948620
UPC #
-
Country of Origin
India
Dimensions
Length
150 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
2.54 µm
Details
Color
Black
Max. Voltage
600V
Connector Type
Female-Pigtail
Material
Nylon
Terminal Type
Crimp or Compression
Number of Rows
1
Number of Contacts
2
Contact Finish
Matte Tin Plated
Hole Center to Center
3.6 mm
Features
Single Ended
Wire Range
16 AWG
Current Rating
14 A
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.