Zoro Homepage

Squba 3.6 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2166211023

  • Zoro # G405964218


product price: $7.09
/ea
Sold in multiples of 15 for $106.35

Key Features

Color
Black
Series
216621
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2166211023
Zoro #
G405964218
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
16
Cable Length
600.00mm
Wire Insulation Diameter
1.90mm-2.40mm

Details

Color
Black
Series
216621
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
3.6 mm
Number of Contacts
2
Features
Single Ended
Type
Discrete Wire Assembly, Sealed Assembly
Contact Finish
Matte Tin Plated
Wire Range
16 AWG
Number of Rows
1
Current Rating
14 A
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Product Name
Squba
Material - Resin
Nylon
Connector to Connector
Squba-to-Pigtail
Assembly Configuration
Single Ended Connector
Plating min - Mating
2.540µm
Pitch - Mating Interface
3.60mm
Material - Metal
Copper Alloy
Material - Plating Termination
Matte Tin
Material - Plating Mating
Matte Tin
Single Ended
Yes
Circuits (Loaded)
2
Overmolded
No
Wire/Cable Type
UL 11028
Lock to Mating Part
Yes
Current - Maximum per Contact
14.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.