Zoro Homepage

Squba 3.6 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2166211042

  • Zoro # G305959536


product price: $9.85
/ea
Sold in multiples of 15 for $147.75

Key Features

Color
Black
Series
216621
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2166211042
Zoro #
G305959536
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
2.54 µm
Cable Length
300.00mm
Wire Size (AWG)
16
Wire Insulation Diameter
1.90mm-2.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.