Squba 3.6 Female-To-Squba 3.6 Female Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2166201022
  • Zoro # G405948621
product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Color
Black
Series
216620
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Length
300 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2166201022
Zoro #
G405948621
UPC #
-
Country of Origin
China
Color
Black
Series
216620
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Terminal Type
Crimp or Compression
Current Rating
14 A
Wire Range
16 AWG
Contact Finish
Matte Tin Plated
Number of Contacts
2
Hole Center to Center
3.6 mm
Type
Discrete Wire Assembly, Sealed Assembly
Number of Rows
1
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Matte Tin
Material - Resin
Nylon
Current - Maximum per Contact
14.0A
Lock to Mating Part
Yes
Material - Plating Termination
Matte Tin
Connector to Connector
Squba-to-Squba
Circuits (Loaded)
2
Pitch - Mating Interface
3.60mm
Wire/Cable Type
UL 11028
Single Ended
No
Plating min - Mating
2.540µm
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Material - Metal
Copper Alloy
Product Name
Squba

Dimensions

Length
300 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
2.54 µm
Cable Length
300.00mm
Wire Size (AWG)
16
Wire Insulation Diameter
1.90mm-2.40mm

Ratings & reviews