
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153482104
Zoro #
G305922424
UPC #
-
Country of Origin
Viet Nam
Dimensions
Wire Insulation Diameter
1.90mm-2.40mm
Wire Size (AWG)
20
Cable Length
300.00mm
Details
Color - Resin
Red
Connector to Connector
Squba-to-Pigtail
Material - Metal
Copper Alloy
Gender
Male-Pigtail
Current - Maximum per Contact
9.0A
Voltage - Maximum
600V
Single Ended
Yes
Circuits (Loaded)
1
Lock to Mating Part
Yes
Pitch - Mating Interface
3.60mm
Product Name
Squba
Material - Resin
Modified Polystyrene
Termination Interface Style
Crimp or Compression
Plating min - Mating
2.540µm
Assembly Configuration
Pre-crimped Lead Only
Number of Rows
1
Wire/Cable Type
UL 11028
Series
215348
Material - Plating Mating
Matte Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.