
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153481111
Zoro #
G505922552
UPC #
-
Country of Origin
India
Dimensions
Cable Length
75.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.90mm-2.40mm
Details
Lock to Mating Part
Yes
Material - Metal
Copper Alloy
Series
215348
Plating min - Mating
2.540µm
Voltage - Maximum
600V
Pitch - Mating Interface
3.60mm
Material - Resin
Modified Polystyrene
Connector to Connector
Squba-to-Pigtail
Product Name
Squba
Current - Maximum per Contact
11.5A
Single Ended
Yes
Color - Resin
Black
Termination Interface Style
Crimp or Compression
Wire/Cable Type
UL 11028
Material - Plating Mating
Matte Tin
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Gender
Male-Pigtail
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.