
Squba 3.6 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly
Mfr # 2166231032
Zoro # G205948821
product price: $8.19
/eaSold in multiples of 15 for $122.85
Key Features
Color
Black
Max. Voltage
600V
Length
300 mm
Connector Type
Male-Pigtail
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2166231032
Zoro #
G205948821
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
2.54 µm
Details
Color
Black
Max. Voltage
600V
Connector Type
Male-Pigtail
Material
Nylon
Contact Finish
Matte Tin Plated
Terminal Type
Crimp or Compression
Wire Range
16 AWG
Number of Rows
1
Hole Center to Center
3.6 mm
Current Rating
14 A
Number of Contacts
3
Features
Single Ended
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.