Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squba 3.6 Male-To-Squba 3.6 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2166221032

  • Zoro # G005948687


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Color
Black
Series
216622
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2166221032
Zoro #
G005948687
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
2.4 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.90mm-2.40mm
Cable Length
300.00mm
Wire Size (AWG)
16

Details

Color
Black
Series
216622
Max. Voltage
600V
Application
Power, Signal, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Terminal Type
Crimp or Compression
Current Rating
14 A
Number of Rows
1
Wire Range
16 AWG
Type
Discrete Wire Assembly, Sealed Assembly
Number of Contacts
3
Contact Finish
Matte Tin Plated
Hole Center to Center
3.6 mm
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Matte Tin
Wire/Cable Type
UL 11028
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (Loaded)
3
Product Name
Squba
Pitch - Mating Interface
3.60mm
Connector to Connector
Squba-to-Squba
Material - Metal
Copper Alloy
Current - Maximum per Contact
14.0A
Overmolded
No
Material - Plating Termination
Matte Tin
Single Ended
No
Plating min - Mating
2.540µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.