
Sr Bts 12Mm Hdr 85A 600V 4 Asy E
Mfr # 394260004
Zoro # G805919177
product price: $14.99
/eaSold in multiples of 5 for $74.95
Key Features
Connection Type
Through Hole
Current
85 A
Maximum Voltage
600 V
PCB Retention
Yes
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394260004
Zoro #
G805919177
UPC #
-
Country of Origin
Mexico
Dimensions
PCB Thickness - Recommended
3.20mm
PC Tail Length
4.30mm
Details
Item
Terminal Block
Connection Type
Through Hole
Current
85 A
Maximum Voltage
600 V
PCB Retention
Yes
Lock to Mating Part
Yes
Number of Rows
1
Temperature Range - Operating
130°C
Pitch - Mating Interface
12.00mm
Orientation
Right Angle
Circuits (Loaded)
4
Polarized to Mating Part
Yes
Shrouded
Closed Ends
Material - Plating Mating
Tin
Stackable
No
Panel Mount
No
Plating min - Mating
3.810µm
Material - Plating Termination
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.