Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 85 A, 600 V, 3 AWG

  • Mfr # 394210002

  • Zoro # G105919303


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Current
85 A
Maximum Voltage
600 V
For Minimum Wire Size
14 AWG
For Maximum Wire Size
3 AWG
Type
Euro Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394210002
Zoro #
G105919303
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
3 AWG

Details

Item
Terminal Block
Current
85 A
Maximum Voltage
600 V
Type
Euro Block
Lock to Mating Part
Yes
Plating min - Mating
3.810µm
Material - Plating Mating
Tin
Orientation
Horizontal
Material - Plating Termination
Tin
Number of Rows
1
Circuits (Loaded)
2
Temperature Range - Operating
130°C
Polarized to Mating Part
Yes
Material - Resin
Polyester
Stackable
No
Material - Metal
Brass
Entry Angle
180° Angle
Pitch - Mating Interface
12.00mm
Panel Mount
No
Product Name
EuroMax Pluggable
Component Type
Plug
Series
39421

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.